Zoro Homepage

Gray PVC Type 1 Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-PVC-541

  • Zoro # G7846612


product price: $25.55
/ea
Sold in multiples of 4 for $102.20

Key Features

Material
PVC Type 1
Color
Gray
Length
48"
Width
6"
Tensile Strength (PSI)
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-541
Zoro #
G7846612
UPC #
193005887933
Country of Origin
Unknown

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Min. Temp. (F)
-20
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Max. Temp. (F)
140
Standards
UL 94 HB
Thickness Tolerance
(-0.014" - +0")
Water Absorption
0.002
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption Rating
Good
Friction Coefficient
0.6
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Shape
Bar
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Grade
Standard
Plastic Hardness
Rockwell R115

Description

PVC Plastic Bar - 1/4" Thick x 6" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.