Zoro Homepage

Gray PVC Type 1 Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-PVC-559

  • Zoro # G7863114


product price: $36.15
/ea
Sold in multiples of 3 for $108.45

Key Features

Material
PVC Type 1
Color
Gray
Length
48"
Width
6"
Tensile Strength (PSI)
7,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-559
Zoro #
G7863114
UPC #
193005888138
Country of Origin
Unknown

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"

Details

Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Standards
UL 94 HB
Max. Temp. (F)
140
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Min. Temp. (F)
-20
Friction Coefficient
0.6
Water Absorption Rating
Good
Backing Type
Plain
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R115
Shape
Bar
Grade
Standard
Friction Rating
Not Slippery
Water Absorption
0.002
Plastic Density
0.051 lbs / cu. in.
Thickness Tolerance
(-0" - +0.027")
Tensile Strength Rating
Good
Impact Strength Rating
Poor

Description

PVC Plastic Bar - 3/8" Thick x 6" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.