
Hanger Bolt, 18-8 Stainless Steel, 1/4-20 x 2-1/2 in.
Mfr # BULK-BOLT-2470
Zoro # G209939702
product price:Â $2.15
/ea
Sold in multiples of 100 for $215.00
Key Features
Threaded Rod Material
18-8 Stainless Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Plain
Threading Coverage
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-BOLT-2470
Zoro #
G209939702
UPC #
197666653388
Country of Origin
United States
Dimensions
Thread Size A
1/4"-20
Length
2 1/2"
Details
Threaded Rod Material
18-8 Stainless Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Plain
Threading Coverage
Fully Threaded
Tensile Strength
74,000 psi
Description
Hanger Bolt, 18-8 Stainless Steel, 1/4-20 x 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.