Hanger Bolt, 18-8 Stainless Steel, 1/4-20 x 5 in.

  • Mfr # BULK-BOLT-2479

  • Zoro # G509939709


product price:  $3.79
/ea
Sold in multiples of 100 for $379.00

Key Features

Threaded Rod Material
18-8 Stainless Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Plain
Tensile Strength
74,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-2479
Zoro #
G509939709
UPC #
197666653470
Country of Origin
United States

Dimensions

Thread Size A
1/4"-20
Length
5"

Details

Threaded Rod Material
18-8 Stainless Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Plain
Tensile Strength
74,000 psi
Threading Coverage
Partially Threaded

Description

Hanger Bolt, 18-8 Stainless Steel, 1/4-20 x 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.