Hanger Bolt, 18-8 Stainless Steel, 3/8-16 x 4 in.
- Mfr # BULK-BOLT-2508
- Zoro # G709939608
product price:Â
$
9.25
/ea
Sold in multiples of 100 for
$925.00
Key Features
Threaded Rod Material
18-8 Stainless Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Plain
Threading Coverage
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-2508
- Zoro #
- G709939608
- UPC #
- 197666653760
- Country of Origin
- United States
Dimensions
- Thread Size A
- 3/8"-16
- Length
- 4"
Details
- Threaded Rod Material
- 18-8 Stainless Steel
- Threaded Rod Thread Type
- UNC
- Thread Direction
- Right
- Threaded Rod Finish
- Plain
- Threading Coverage
- Fully Threaded
- Tensile Strength
- 74,000 psi
Description
Hanger Bolt, 18-8 Stainless Steel, 3/8-16 x 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.