Hanger Bolt, 18-8 Stainless Steel, 3/8-16 x 8 in.

  • Mfr # BULK-BOLT-2515

  • Zoro # G509939655


product price:  $17.79
/ea
Sold in multiples of 100 for $1,779.00

Key Features

Threaded Rod Material
18-8 Stainless Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Plain
Tensile Strength
74,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-2515
Zoro #
G509939655
UPC #
197666653838
Country of Origin
United States

Dimensions

Thread Size A
3/8"-16
Length
8"

Details

Threaded Rod Material
18-8 Stainless Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Plain
Tensile Strength
74,000 psi
Threading Coverage
Partially Threaded

Description

Hanger Bolt, 18-8 Stainless Steel, 3/8-16 x 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.