Hanger Bolt, Zinc Plated Steel, 1/2-13 x 5 in.

  • Mfr # BULK-BOLT-2522

  • Zoro # G409939588


product price:  $3.95
/ea
Sold in multiples of 100 for $395.00

Key Features

Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Zinc Plated
Threading Coverage
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-2522
Zoro #
G409939588
UPC #
197666653906
Country of Origin
United States

Dimensions

Thread Size A
1/2"-13
Length
5"

Details

Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Zinc Plated
Threading Coverage
Fully Threaded
Tensile Strength
74,000 psi

Description

Hanger Bolt, Zinc Plated Steel, 1/2-13 x 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.