Hanger Bolt, Zinc Plated Steel, 1/4-20 x 6 in.

  • Mfr # BULK-BOLT-2482

  • Zoro # G109939789


product price:  $1.15
/ea
Sold in multiples of 250 for $287.50

Key Features

Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Zinc Plated
Tensile Strength
74,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-2482
Zoro #
G109939789
UPC #
197666653500
Country of Origin
United States

Dimensions

Thread Size A
1/4"-20
Length
6"

Details

Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Zinc Plated
Tensile Strength
74,000 psi
Threading Coverage
Partially Threaded

Description

Hanger Bolt, Zinc Plated Steel, 1/4-20 x 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.