Shop USA INDUSTRIALS
See all product information
Create Account
Hanger Bolt, Zinc Plated Steel, 5/16-18 x 3-1/2 in.
- Mfr # BULK-BOLT-2491
- Zoro # G109939598
product price:Â
$
0.83
/ea
Sold in multiples of 500 for
$415.00
Key Features
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Zinc Plated
Tensile Strength
74,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2491
- Zoro #
- G109939598
- UPC #
- 197666653593
- Country of Origin
- United States
- Threaded Rod Material
- Steel
- Threaded Rod Thread Type
- UNC
- Thread Direction
- Right
- Threaded Rod Finish
- Zinc Plated
- Tensile Strength
- 74,000 psi
- Threading Coverage
- Fully Threaded
Dimensions
- Thread Size A
- 5/16"-18
- Length
- 3 1/2"
Description
Hanger Bolt, Zinc Plated Steel, 5/16-18 x 3-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.