
Hanger Bolt, Zinc Plated Steel, 5/16-18 x 3 in.
Mfr # BULK-BOLT-2489
Zoro # G209939603
product price:Â $0.72
/ea
Sold in multiples of 500 for $360.00
Key Features
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Zinc Plated
Threading Coverage
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-2489
Zoro #
G209939603
UPC #
197666653579
Country of Origin
United States
Dimensions
Thread Size A
5/16"-18
Length
3"
Details
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Zinc Plated
Threading Coverage
Fully Threaded
Tensile Strength
74,000 psi
Description
Hanger Bolt, Zinc Plated Steel, 5/16-18 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.