Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Buna-N O-Ring Dash 003, PK 100

  • Mfr # ZUSAH90003

  • Zoro # G900437644


product price: $4.15
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.30

Key Features

Dash Number
3
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
90A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH90003
Zoro #
G900437644
UPC #
193005124489
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Inside Dia.
0.056"
Nominal Outside Dia.
0.176"

Details

Dash Number
3
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
90A
Color
Black
Grade
Standard
Type
O-Ring
Durometer (Hardness) Rating
Hard
Temp. Range
-40 to 250 (F)
Material
Buna-N

Description

Pack of 100-Hard Buna-N O-Ring Dash 003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.