Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Buna-N O-Ring Dash 319, PK 50

  • Mfr # ZUSAH90319

  • Zoro # G500438423


product price: $14.99
/pk 50, $0.30/ea

Key Features

Dash Number
319
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
90A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH90319
Zoro #
G500438423
UPC #
193005124878
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Inside Dia.
1.037"
Nominal Outside Dia.
1.457"

Details

Dash Number
319
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
90A
Color
Black
Grade
Standard
Temp. Range
-40 to 250 (F)
Type
O-Ring
Durometer (Hardness) Rating
Hard
Material
Buna-N

Description

Pack of 50-Hard Buna-N O-Ring Dash 319

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.