Zoro Homepage

Hard Buna-N O-Ring, Dash 904, PK100

  • Mfr # ZUSAH90904

  • Zoro # G1649507


product price: $4.05
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.10

Key Features

Dash Number
904
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH90904
Zoro #
G1649507
UPC #
193005232993
Country of Origin
China

Dimensions

Nominal Inside Dia.
0.351"
Actual Inside Dia.
0.351"
Nominal Outside Dia.
0.495"
Actual Outside Dia.
0.495"

Details

Item
O-Ring
Dash Number
904
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
O-Ring Material
Buna-N
Durometer
90A
Color
Black
FDA Approved
No
Metal Detectable
No
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Hard
Type
O-Ring
Grade
Standard

Description

O-Ring,Buna-N,Hard,Dash 904,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.