Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Buna-N O-Ring, Dash 914, PK100

  • Mfr # ZUSAH90914

  • Zoro # G1649568


product price: $10.45
/pk 100, $0.10/ea

Key Features

Dash Number
914
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH90914
Zoro #
G1649568
UPC #
193005233099
Country of Origin
China

Dimensions

Nominal Inside Dia.
1.047"
Actual Inside Dia.
1.047"
Nominal Outside Dia.
1.279"
Actual Outside Dia.
1.279"

Details

Item
O-Ring
Dash Number
914
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
90A
Color
Black
FDA Approved
No
Metal Detectable
No
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Hard
Type
O-Ring
Grade
Standard

Description

O-Ring,Buna-N,Hard,Dash 914,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.