Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Viton O-Ring, Dash 115, PK50

  • Mfr # ZUSAV90115

  • Zoro # G1665406


product price: $16.35
/pk 50, $0.33/ea

Key Features

Dash Number
115
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV90115
Zoro #
G1665406
UPC #
193005293741
Country of Origin
China

Dimensions

Nominal Inside Dia.
11/16"
Actual Inside Dia.
0.674"
Nominal Outside Dia.
7/8"
Actual Outside Dia.
0.88"

Details

Item
O-Ring
Dash Number
115
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
90A
Color
Black
Temp. Range
-15° to 400° F
Durometer (Hardness) Rating
Hard
Metal Detectable
No
FDA Approved
No
Type
O-Ring
Grade
Standard

Description

O-Ring,Hard,Viton,Dash 115,PK50, Package Quantity 50

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.