Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Viton O-Ring, Dash 122, PK25

  • Mfr # ZUSAV90122

  • Zoro # G1665476


product price: $14.85
/pk 25, $0.59/ea

Key Features

Dash Number
122
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAV90122
Zoro #
G1665476
UPC #
193005293819
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-1/8"
Actual Inside Dia.
1.112"
Nominal Outside Dia.
1-5/16"
Actual Outside Dia.
1.318"

Details

Item
O-Ring
Dash Number
122
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
90A
Color
Black
Temp. Range
-15° to 400° F
Metal Detectable
No
Durometer (Hardness) Rating
Hard
FDA Approved
No
Type
O-Ring
Grade
Standard

Description

O-Ring,Hard,Viton,Dash 122,PK25, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.