Zoro Homepage

Hard Viton O-Ring, Dash 222, PK10

  • Mfr # ZUSAV90222

  • Zoro # G1665738


product price: $12.05
/pk 10, $1.21/ea

Key Features

Dash Number
222
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV90222
Zoro #
G1665738
UPC #
193005294595
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-1/2"
Actual Inside Dia.
1.484"
Nominal Outside Dia.
1-3/4"
Actual Outside Dia.
1.762"

Details

Item
O-Ring
Dash Number
222
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
90A
Color
Black
FDA Approved
No
Metal Detectable
No
Durometer (Hardness) Rating
Hard
Temp. Range
-15° to 400° F
Type
O-Ring
Grade
Standard

Description

O-Ring,Hard,Viton,Dash 222,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.