Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDPE 1 ft L x 1 ft W x 1 in Thick

  • Mfr # BULK-PS-PE-11

  • Zoro # G2422578


product price: $35.45
/ea
Sold in multiples of 3 for $106.35

Key Features

Plastic Material
HDPE
Plastic Thickness
1 in
Plastic Width
1 ft
Plastic Length
1 ft
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-11
Zoro #
G2422578
UPC #
193005037444
Country of Origin
China

Dimensions

Plastic Thickness
1 in
Plastic Width
1 ft
Plastic Length
1 ft
Thickness
1 in
Length
1 ft
Width
1 ft

Details

Item
Plastic Sheet
Plastic Material
HDPE
Material
HDPE
Plastic Grouping
Sheet Stock
Shape
Sheets

Description

HDPE Plastic Sheet,- 1 In. Thick x 12 In. Wide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.