Zoro Homepage

HDPE 1 ft L x 1 ft W x 1/16 in Thick

  • Mfr # BULK-PS-PE-2

  • Zoro # G2422526


product price: $6.29
/ea
Sold in multiples of 20 for $125.80

Key Features

Plastic Material
HDPE
Plastic Thickness
1/16 in
Plastic Width
1 ft
Plastic Length
1 ft
Color
Opaque White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-2
Zoro #
G2422526
UPC #
193005038434
Country of Origin
China

Dimensions

Plastic Thickness
1/16 in
Plastic Width
1 ft
Plastic Length
1 ft
Width (In.)
12"
Thickness
1/16 in
Width
1 ft
Length
1 ft

Details

Item
Plastic Sheet
Plastic Material
HDPE
Color
Opaque White
Material
HDPE
Meets/Exceeds
FDA
Hardness
60D
Plastic Grouping
Sheet Stock
Shape
Sheets
Tensile Strength
4000 PSI

Description

HDPE Plastic Sheet,- 1/16 In. Thick x 12 In. W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.