Zoro Homepage

HDPE 24" L x 12" W x 3/8" Thick

  • Mfr # BULK-PS-PE-18

  • Zoro # G900436722


product price: $27.45
/ea
Sold in multiples of 4 for $109.80

Key Features

Plastic Material
HDPE
Plastic Thickness
3/8"
Plastic Width
12"
Plastic Color
White
Thickness Tolerance
(-0" - +0.014")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-18
Zoro #
G900436722
UPC #
193005038212
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
HDPE
Plastic Color
White
Thickness Tolerance
(-0" - +0.014")
Tensile Strength
3,500 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Impact Strength
3.0 ft. - lbs./in.
Shape
Sheet
Water Absorption
0.0001
Tensile Strength Rating
Poor
Grade
Standard
Impact Strength Rating
Good
Plastic Hardness
60D
Backing Type
Plain
Friction Coefficient
0.2
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Plastic Density
0.035 lbs / cu. in.
Friction Rating
Very Slippery

Description

HDPE Plastic Sheet - 3/8" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.