Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDPE 48" L x 12" W x 1/2" Thick

  • Mfr # BULK-PS-PE-345

  • Zoro # G200437030


product price: $58.95
/ea
Sold in multiples of 2 for $117.90

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Width
12"
Plastic Color
White
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-345
Zoro #
G200437030
UPC #
193005962890
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
HDPE
Plastic Color
White
Thickness Tolerance
(-0" - +0.008")
Tensile Strength
3,500 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Friction Coefficient
0.2
Water Absorption
0.0001
Impact Strength
3.0 ft. - lbs./in.
Friction Rating
Very Slippery
Plastic Hardness
60D
Tensile Strength Rating
Poor
Shape
Sheet
Backing Type
Plain
Plastic Density
0.035 lbs / cu. in.
Grade
Standard

Description

HDPE Plastic Sheet - 1/2" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.