Zoro Homepage

HDPE 48" L x 12" W x 1/8" Thick

  • Mfr # BULK-PS-PE-342

  • Zoro # G900436814


product price: $18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

Plastic Material
HDPE
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Color
White
Width Tolerance
(-0.25" - +0.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-342
Zoro #
G900436814
UPC #
193005962869
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
HDPE
Plastic Color
White
Tensile Strength
3,500 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.007" - +0")
Standards
FDA, UL 94 HB
Plastic Clarity
Opaque
Water Absorption
0.0001
Plastic Hardness
60D
Backing Type
Plain
Tensile Strength Rating
Poor
Friction Coefficient
0.2
Impact Strength
3.0 ft. - lbs./in.
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Shape
Sheet
Grade
Standard
Plastic Density
0.035 lbs / cu. in.
Friction Rating
Very Slippery

Description

HDPE Plastic Sheet - 1/8" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.