Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDPE 48" L x 12" W x 3/8" Thick

  • Mfr # BULK-PS-PE-344

  • Zoro # G300436971


product price: $44.85
/ea
Sold in multiples of 2 for $89.70

Key Features

Plastic Material
HDPE
Plastic Thickness
3/8"
Plastic Width
12"
Plastic Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PE-344
Zoro #
G300436971
UPC #
193005962883
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
HDPE
Plastic Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.014")
Tensile Strength
3,500 psi
Standards
FDA, UL 94 HB
Friction Coefficient
0.2
Impact Strength Rating
Good
Backing Type
Plain
Plastic Density
0.035 lbs / cu. in.
Plastic Clarity
Opaque
Water Absorption
0.0001
Water Absorption Rating
Excellent
Shape
Sheet
Plastic Hardness
60D
Friction Rating
Very Slippery
Impact Strength
3.0 ft. - lbs./in.
Tensile Strength Rating
Poor
Grade
Standard

Description

HDPE Plastic Sheet - 3/8" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.