Zoro Homepage

HDPE Plastic Sheet 12" L x 8" W x 1/8" Thick

  • Mfr # BULK-PS-PE-353

  • Zoro # G7798610


product price: $10.59
/ea
Sold in multiples of 11 for $116.49

Key Features

Plastic Material
HDPE
Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-353
Zoro #
G7798610
UPC #
193005884390
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Length
12"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
HDPE
Plastic Color
White
Standards
FDA, UL 94 HB
Tensile Strength
3,500 psi
Impact Strength
3.0 ft. - lbs./in.
Thickness Tolerance
(-0.007" - +0")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
HDPE
Plastic Clarity
Opaque
Water Absorption
0.0001
Backing Type
Plain
Tensile Strength Rating
Poor
Shape
Sheet
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Plastic Hardness
60D
Grade
Standard
Plastic Density
0.035 lbs / cu. in.
Friction Coefficient
0.2

Description

HDPE Plastic Sheet - 1/8" Thick x 8" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.