Zoro Homepage

HDPE Plastic Sheet 24" L x 8" W x 1/8" Thick

  • Mfr # BULK-PS-PE-366

  • Zoro # G7799694


product price: $13.49
/ea
Sold in multiples of 9 for $121.41

Key Features

Plastic Material
HDPE
Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-366
Zoro #
G7799694
UPC #
193005884406
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
24"
Thickness
1/8"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
HDPE
Plastic Color
White
Thickness Tolerance
(-0.007" - +0")
Impact Strength
3.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Tensile Strength
3,500 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
HDPE
Impact Strength Rating
Good
Friction Rating
Very Slippery
Shape
Sheet
Plastic Density
0.035 lbs / cu. in.
Grade
Standard
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Water Absorption
0.0001
Plastic Hardness
60D
Plastic Clarity
Opaque
Friction Coefficient
0.2
Backing Type
Plain

Description

HDPE Plastic Sheet - 1/8" Thick x 8" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.