Zoro Homepage

HDPE Plastic Sheet 32" L x 16" W x 1/16" Thick

  • Mfr # BULK-PS-PE-414

  • Zoro # G7798531


product price: $14.35
/ea
Sold in multiples of 7 for $100.45

Key Features

Plastic Material
HDPE
Plastic Thickness
1/16"
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-414
Zoro #
G7798531
UPC #
193005884321
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
16"
Plastic Length
32"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
32"
Width
16"
Thickness
1/16"

Details

Item
Plastic Sheet
Plastic Material
HDPE
Plastic Color
White
Tensile Strength
3,500 psi
Thickness Tolerance
(-0.004" - +0.001")
Standards
FDA, UL 94 HB
Impact Strength
3.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
HDPE
Backing Type
Plain
Plastic Hardness
60D
Shape
Sheet
Water Absorption Rating
Excellent
Plastic Density
0.035 lbs / cu. in.
Impact Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption
0.0001
Friction Coefficient
0.2
Grade
Standard
Tensile Strength Rating
Poor
Friction Rating
Very Slippery

Description

HDPE Plastic Sheet - 1/16" Thick x 16" Wide x 32" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.