Zoro Homepage

HDPE Plastic Sheet 6" L x 6" W x 1/16" Thick

  • Mfr # BULK-PS-PE-332

  • Zoro # G7798985


product price: $5.89
/ea
Sold in multiples of 15 for $88.35

Key Features

Plastic Material
HDPE
Plastic Thickness
1/16"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-332
Zoro #
G7798985
UPC #
193005884277
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Length
6"
Width
6"

Details

Item
Plastic Sheet
Plastic Material
HDPE
Plastic Color
White
Thickness Tolerance
(-0.004" - +0.001")
Impact Strength
3.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
3,500 psi
Standards
FDA, UL 94 HB
Material
HDPE
Water Absorption
0.0001
Grade
Standard
Plastic Density
0.035 lbs / cu. in.
Plastic Hardness
60D
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Backing Type
Plain
Friction Coefficient
0.2
Shape
Sheet
Water Absorption Rating
Excellent

Description

HDPE Plastic Sheet - 1/16" Thick x 6" Wide x 6" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.