Zoro Homepage

HDPE Plastic Sheet 72" L x 48" W x 1" Thick

  • Mfr # BULK-PS-PE-494

  • Zoro # G7799170


product price: $598.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Width
48"
Plastic Length
72"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-494
Zoro #
G7799170
UPC #
193005908799
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
48"
Plastic Length
72"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
72"
Width
48"
Thickness
1"

Details

Item
Plastic Sheet
Plastic Material
HDPE
Plastic Color
White
Impact Strength
3.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Tensile Strength
3,500 psi
Thickness Tolerance
(-0.016" - +0.024")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
HDPE
Friction Rating
Very Slippery
Plastic Hardness
60D
Shape
Sheet
Plastic Clarity
Opaque
Friction Coefficient
0.2
Impact Strength Rating
Good
Plastic Density
0.035 lbs / cu. in.
Tensile Strength Rating
Poor
Water Absorption
0.0001
Water Absorption Rating
Excellent
Grade
Standard
Backing Type
Plain

Description

HDPE Plastic Sheet - 1" Thick x 48" Wide x 72" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.