Shop USA INDUSTRIALS
See all product information
Create Account
Hex Cap Screws, Brass, L: 3 in, 5/8"-11
- Mfr # BULK-BOLT-5414
- Zoro # G423726775
product price:Â
$
28.35
/ea
Key Features
Not Graded Material Grade/Class
Head Type
Hex
Type
Flanged Hex Cap Screws
System of Measurement
Inch
Material
Brass
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-5414
- Zoro #
- G423726775
- UPC #
- 197666246368
- Country of Origin
- Taiwan, Province of China
- Item
- Flange Bolt
- Head Type
- Hex
- Type
- Flanged Hex Cap Screws
- System of Measurement
- Inch
- Material
- Brass
- Thread Style
- Fully Threaded
- Tensile Strength
- 40,000 psi
- Drive Type
- External Hex
- Material Grade/Class
- Not Graded
- Flange Type
- Standard
- For Use in Systems
- General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts
- Includes Washer
- No
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Fastener Length
- 3 in
- Thread Size
- 5/8"-11
- Drive Size
- 15/16 in
- Head Height
- 5/8 in
- Flange Diameter
- 1 21/64 in
- Head Width
- 15/16 in
- Overall Length
- 3 5/8 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Description
Flange Bolt, Dimensional Standards Not Applicable, Drive Size 15/16 in, Fastener Length 3 in, Finish Plain, Flange Diameter 1 21/64 in, Flange Type Standard, Head Height 5/8 in, Head Width 15/16 in, Material Brass, Material Grade/Class Not Graded, Material Quality Standards Not Applicable, Minimum Thread Length Not Applicable, System of Measurement Inch, Tensile Strength 40,000 psi, Thread Size 5/8 In.-11, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.