Hex Spacer, #4 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.090 in Inside Dia
- Mfr # BULK-SPCR-1155
- Zoro # G309267354
product price:Â
$
0.21
/ea
Sold in multiples of 1000 for
$210.00
Key Features
System of Measurement
Inch
For Screw Size
#4
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SPCR-1155
- Zoro #
- G309267354
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Spacer
- System of Measurement
- Inch
- Material
- Nylon
- Finish
- Plain
Dimensions
- For Screw Size
- #4
- Overall Length
- 3/8 in
- Overall Length Tolerance
- +/-0.015 in
- Inside Diameter
- 0.090 in
- Hex Width
- 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.