
Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 18-8 Stainless Steel Plain, 5/16 in Hex W
Mfr # BULK-SNDF-977
Zoro # G609269836
product price:Â $2.65
/ea
Sold in multiples of 100 for $265.00
Key Features
Standoff Gender
Female
Thread Size
#10-32
Overall Length
1/2 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-SNDF-977
Zoro #
G609269836
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#10-32
Overall Length
1/2 in
Body Length
1/2 in
Outside Diameter
5/16 in
Hex Width
5/16 in
Length Tolerance
+/-0.005 in
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.