Shop USA INDUSTRIALS

Hex Standoff, 1/4"-20 Thrd Sz, 1/8 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W

  • Mfr # ZSNDF-173
  • Zoro # G801011851

product price: 
$
8.79
/ea

Key Features

Standoff Gender
Male-Female
Thread Size
1/4"-20
Overall Length
1/8 in
Standoff Material
Brass
Standoff Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-173
Zoro #
G801011851
UPC #
193005457150
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Brass
Standoff Finish
Zinc Plated
System of Measurement
Inch
Finish
Zinc-Plated
Material
Brass
Standoff Shape
Hex
Standoff Thread Gender
Male-Female
Standoff Type
Male-Female Standoff
Pack Size
Small Pack
Material Quality Standards
ASTM B16
Rockwell Hardness
B55
Shape
Hex
Tensile Strength
45,000 psi
Standoff Color
Silver
Label Shape
Hex
Color
Silver
Thread Gender Side A
Male
Thread Fit Side A
2A
Thread Style
Partially Threaded
Thread Type
Coarse
Thread Fit Side B
2B
Thread Gender Side B
Female
Thread Direction
Right Hand
Shell Material
Brass
Wire Color
Silver

Dimensions

Thread Size
1/4"-20
Overall Length
1/8 in
Body Length
1 in
Thread Length
1/2 in
Hex Width
1/2"
Length
1/8"
Thread Depth
5/8 in
Body Thread Length
5/8 in
Stud Thread Length
1/2 in
Hex Width Tolerance
+/-0.006 in
Thread Size Size B
1/4"-20
Thread Size Side A
1/4"-20
Wire Rope Length
1 in

Description

Hex Standoff, Thread Size 1/4 In.-20, Standoff Thread Gender Male-Female, Overall Length 1 in, Body Length 1 in, Thread Length 1/2 in, Body Thread Length 5/8 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Color Silver, Stud Thread Length 1/2 in, Thread Direction Right Hand, Material Quality Standards ASTM B16, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.