Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, 3/8 in Thrd L Brass Zinc Plated, 1/2" Hex W

  • Mfr # ZSNDF-273
  • Zoro # G501011854
product price: 
$
2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Standoff Gender
Female
Thread Size
1/4"-20
Overall Length
2-1/2 in
Standoff Material
Brass
Standoff Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-273
Zoro #
G501011854
UPC #
193005458157
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Zinc Plated
System of Measurement
Inch
Finish
Zinc-Plated
Material
Brass
Standoff Shape
Hex
Rockwell Hardness
B55
Tensile Strength
45,000 psi
Standoff Type
Female-Female Standoff
Pack Size
Small Pack
Material Quality Standards
ASTM B16
Standoff Thread Gender
Female-Female
Thread Fit
2B
Shape
Hex
Standoff Color
Silver
Color
Silver
Label Shape
Hex
Thread Style
Fully Threaded
Thread Gender Side B
Female
Thread Fit Side B
2B
Thread Direction
Right Hand
Thread Gender Side A
Female
Thread Type
Coarse
Thread Fit Side A
2B
Shell Material
Brass
Wire Color
Silver
Traction Material
Brass

Dimensions

Thread Size
1/4"-20
Overall Length
2-1/2 in
Body Length
3/8 in
Thread Length
3/8 in
Hex Width
1/2"
Length
21/2"
Thread Depth
3/8 in
Body Thread Length
3/8 in
Hex Width Tolerance
+/-0.006 in
Thread Size Size B
1/4"-20
Wire Rope Length
3/8 in

Description

Hex Standoff, Thread Size 1/4 In.-20, Standoff Thread Gender Female-Female, Overall Length 3/8 in, Body Length 3/8 in, Thread Length 3/8 in, Body Thread Length 3/8 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM B16, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.