Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W
Mfr # ZSNDF-168
Zoro # G201011895
product price: $9.49
/ea
Sold in multiples of 2 for $18.98
Key Features
Standoff Gender
Male-Female
Thread Size
1/4"-20
Overall Length
2 in
Standoff Material
Brass
Standoff Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZSNDF-168
Zoro #
G201011895
UPC #
193005457105
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Overall Length
2 in
Body Length
3/8 in
Thread Length
1/2 in
Outside Diameter
1/2 in
Hex Width
1/2"
Length
2"
Thread Depth
3/16 in
Stud Thread Length
1/2 in
Body Thread Length
3/16 in
Hex Width Tolerance
+/-0.006 in
Description
Hex Standoff, Thread Size 1/4 In.-20, Standoff Thread Gender Male-Female, Overall Length 3/8 in, Body Length 3/8 in, Thread Length 1/2 in, Body Thread Length 3/16 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Color Silver, Stud Thread Length 1/2 in, Thread Direction Right Hand, Material Quality Standards ASTM B16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.