Shop USA INDUSTRIALS

Hex Standoff, #4-40 Thrd Sz, 1-1/2 in L, 1/8 in Thrd L Brass Zinc Plated, 3/16" Hex W

  • Mfr # ZSNDF-254
  • Zoro # G801011936

product price: 
$
1.19
/ea
Sold in multiples of 9 for $10.71

Key Features

Standoff Gender
Female
Thread Size
#4-40
Overall Length
1-1/2 in
Standoff Material
Brass
Standoff Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-254
Zoro #
G801011936
UPC #
193005457969
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Zinc Plated
System of Measurement
Inch
Material
Brass
Finish
Zinc-Plated
Standoff Shape
Hex
Rockwell Hardness
B55
Shape
Hex
Tensile Strength
45,000 psi
Thread Fit
2B
Standoff Type
Female-Female Standoff
Standoff Thread Gender
Female-Female
Pack Size
Small Pack
Material Quality Standards
ASTM B16
Standoff Color
Silver
Color
Silver
Label Shape
Hex
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Fit Side B
2B
Thread Gender Side A
Female
Thread Gender Side B
Female
Thread Fit Side A
2B
Thread Type
Coarse
Shell Material
Brass
Wire Color
Silver
Traction Material
Brass

Dimensions

Thread Size
#4-40
Overall Length
1-1/2 in
Body Length
1/8 in
Thread Length
1/8 in
Hex Width
3/16"
Length
11/2"
Thread Depth
1/8 in
Body Thread Length
1/8 in
Hex Width Tolerance
+/-0.006 in
Thread Size Size B
#4-40
Wire Rope Length
1/8 in

Description

Hex Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Overall Length 1/8 in, Body Length 1/8 in, Thread Length 1/8 in, Body Thread Length 1/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM B16, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.