
Hex Standoff, #4-40 Thrd Sz, 1-1/4 in L, 18-8 Stainless Steel Plain, 3/16 in Hex W
Mfr # BULK-SNDF-936
Zoro # G409270148
product price:Â $3.69
/ea
Sold in multiples of 500 for $1,845.00
Key Features
Standoff Gender
Female
Thread Size
#4-40
Overall Length
1-1/4 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-SNDF-936
Zoro #
G409270148
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#4-40
Overall Length
1-1/4 in
Body Length
1-1/4 in
Outside Diameter
3/16 in
Hex Width
3/16 in
Length Tolerance
+/-0.005 in
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.