Shop USA INDUSTRIALS

Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 3/16 in Thrd L Brass Zinc Plated, 1/4" Hex W

  • Mfr # ZSNDF-156
  • Zoro # G701011999

product price: 
$
2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Standoff Gender
Male-Female
Thread Size
#4-40
Overall Length
1/4 in
Standoff Material
Brass
Standoff Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-156
Zoro #
G701011999
UPC #
193005456986
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Brass
Standoff Finish
Zinc Plated
System of Measurement
Inch
Standoff Shape
Hex
Material
Brass
Finish
Zinc-Plated
Standoff Type
Male-Female Standoff
Rockwell Hardness
B55
Shape
Hex
Material Quality Standards
ASTM B16
Tensile Strength
45,000 psi
Standoff Thread Gender
Male-Female
Pack Size
Small Pack
Color
Silver
Standoff Color
Silver
Label Shape
Hex
Thread Gender Side B
Female
Thread Style
Partially Threaded
Thread Fit Side A
2A
Thread Direction
Right Hand
Thread Gender Side A
Male
Thread Fit Side B
2B
Thread Type
Coarse
Shell Material
Brass
Wire Color
Silver
Traction Material
Brass

Dimensions

Thread Size
#4-40
Overall Length
1/4 in
Body Length
3/8 in
Thread Length
3/16 in
Hex Width
1/4"
Length
1/4"
Thread Depth
1/4 in
Body Thread Length
1/4 in
Stud Thread Length
3/16 in
Hex Width Tolerance
+/-0.006 in
Thread Size Size B
#4-40
Thread Size Side A
#4-40
Wire Rope Length
3/8 in

Description

Hex Standoff, Thread Size #4-40, Standoff Thread Gender Male-Female, Overall Length 3/8 in, Body Length 3/8 in, Thread Length 3/16 in, Body Thread Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Color Silver, Stud Thread Length 3/16 in, Thread Direction Right Hand, Material Quality Standards ASTM B16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.