Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 3/16 in Thrd L Brass Zinc Plated, 1/4" Hex W

  • Mfr # ZSNDF-158

  • Zoro # G001012054


product price:  $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Standoff Gender
Male-Female
Thread Size
#4-40
Overall Length
1/4 in
Standoff Material
Brass
Standoff Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-158
Zoro #
G001012054
UPC #
193005457006
Country of Origin
China

Dimensions

Thread Size
#4-40
Overall Length
1/4 in
Body Length
1/2 in
Thread Length
3/16 in
Hex Width
1/4"
Length
1/4"
Thread Depth
1/4 in
Stud Thread Length
3/16 in
Body Thread Length
1/4 in
Hex Width Tolerance
+/-0.006 in

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Brass
Standoff Finish
Zinc Plated
System of Measurement
Inch
Standoff Shape
Hex
Finish
Zinc Plated
Material
Brass
Shape
Hex
Rockwell Hardness
B55
Standoff Type
Male-Female Standoff
Material Quality Standards
ASTM B16
Pack Size
Small Pack
Tensile Strength
45,000 psi
Standoff Thread Gender
Male-Female
Standoff Color
Silver
Label Shape
Hex
Color
Silver

Description

Hex Standoff, Thread Size #4-40, Standoff Thread Gender Male-Female, Overall Length 1/2 in, Body Length 1/2 in, Thread Length 3/16 in, Body Thread Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Color Silver, Stud Thread Length 3/16 in, Thread Direction Right Hand, Material Quality Standards ASTM B16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products