Shop USA INDUSTRIALS

Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 3/16 in Thrd L Brass Zinc Plated, 1/4" Hex W

  • Mfr # ZSNDF-159
  • Zoro # G101011865

product price: 
$
2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Standoff Gender
Male-Female
Thread Size
#4-40
Overall Length
1/4 in
Standoff Material
Brass
Standoff Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-159
Zoro #
G101011865
UPC #
193005457013
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Brass
Standoff Finish
Zinc Plated
System of Measurement
Inch
Finish
Zinc-Plated
Standoff Shape
Hex
Material
Brass
Rockwell Hardness
B55
Tensile Strength
45,000 psi
Shape
Hex
Standoff Type
Male-Female Standoff
Material Quality Standards
ASTM B16
Pack Size
Small Pack
Standoff Thread Gender
Male-Female
Label Shape
Hex
Color
Silver
Standoff Color
Silver
Thread Gender Side A
Male
Thread Fit Side B
2B
Thread Direction
Right Hand
Thread Fit Side A
2A
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Gender Side B
Female
Shell Material
Brass
Wire Color
Silver

Dimensions

Thread Size
#4-40
Overall Length
1/4 in
Body Length
5/8 in
Thread Length
3/16 in
Hex Width
1/4"
Length
1/4"
Thread Depth
1/4 in
Stud Thread Length
3/16 in
Body Thread Length
1/4 in
Hex Width Tolerance
+/-0.006 in
Thread Size Size B
#4-40
Thread Size Side A
#4-40
Wire Rope Length
5/8 in

Description

Hex Standoff, Thread Size #4-40, Standoff Thread Gender Male-Female, Overall Length 5/8 in, Body Length 5/8 in, Thread Length 3/16 in, Body Thread Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Color Silver, Stud Thread Length 3/16 in, Thread Direction Right Hand, Material Quality Standards ASTM B16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products