Shop USA INDUSTRIALS

Hex Standoff, #4-40 Thrd Sz, 2-1/4 in L, 5/16 in Thrd L Brass Zinc Plated, 1/4" Hex W

  • Mfr # ZSNDF-266
  • Zoro # G301011924

product price: 
$
1.79
/ea
Sold in multiples of 6 for $10.74

Key Features

Standoff Gender
Female
Thread Size
#4-40
Overall Length
2-1/4 in
Standoff Material
Brass
Standoff Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSNDF-266
Zoro #
G301011924
UPC #
193005458089
Country of Origin
China

Dimensions

Thread Size
#4-40
Overall Length
2-1/4 in
Body Length
5/16 in
Thread Length
5/16 in
Hex Width
1/4"
Thread Depth
5/16 in
Length
21/4"
Body Thread Length
5/16 in
Hex Width Tolerance
+/-0.006 in
Thread Size Size B
#4-40
Wire Rope Length
5/16 in

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Zinc Plated
System of Measurement
Inch
Material
Brass
Standoff Shape
Hex
Finish
Zinc-Plated
Rockwell Hardness
B55
Material Quality Standards
ASTM B16
Tensile Strength
45,000 psi
Pack Size
Small Pack
Standoff Type
Female-Female Standoff
Shape
Hex
Thread Fit
2B
Standoff Thread Gender
Female-Female
Label Shape
Hex
Color
Silver
Standoff Color
Silver
Thread Gender Side A
Female
Thread Type
Coarse
Thread Direction
Right Hand
Thread Gender Side B
Female
Thread Fit Side B
2B
Thread Style
Fully Threaded
Thread Fit Side A
2B
Shell Material
Brass
Wire Color
Silver

Description

Hex Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Overall Length 5/16 in, Body Length 5/16 in, Thread Length 5/16 in, Body Thread Length 5/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM B16, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.