Hex Standoff, #4-40 Thrd Sz, 5/16 in L, 3/16 in Thrd L Brass Zinc Plated, 1/4" Hex W
Mfr # ZSNDF-162
Zoro # G301011818
product price: $2.25
/eaSold in multiples of 5 for $11.25
Key Features
Standoff Gender
Male-Female
Thread Size
#4-40
Overall Length
5/16 in
Standoff Material
Brass
Standoff Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSNDF-162
Zoro #
G301011818
UPC #
193005457044
Country of Origin
China
Dimensions
Thread Size
#4-40
Overall Length
5/16 in
Body Length
1 in
Thread Length
3/16 in
Outside Diameter
1/4 in
Hex Width
1/4"
Length
5/16"
Thread Depth
1/4 in
Body Thread Length
1/4 in
Stud Thread Length
3/16 in
Hex Width Tolerance
+/-0.006 in
Description
Hex Standoff, Thread Size #4-40, Standoff Thread Gender Male-Female, Body Length 1 in, Thread Length 3/16 in, Body Thread Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Hex, Material Brass, Finish Zinc Plated, Pack Size Small Pack, System of Measurement Inch, Color Silver, Stud Thread Length 3/16 in, Material Quality Standards ASTM B16, Hex Width Tolerance +/-0.006 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.