Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 3/16 in Thrd L Brass Zinc Plated, 3/16" Hex W

  • Mfr # ZSNDF-151

  • Zoro # G001011989


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Standoff Gender
Male-Female
Thread Size
#4-40
Overall Length
5/8 in
Standoff Material
Brass
Standoff Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-151
Zoro #
G001011989
UPC #
193005456931
Country of Origin
China

Dimensions

Thread Size
#4-40
Overall Length
5/8 in
Body Length
1-1/4 in
Thread Length
3/16 in
Hex Width
3/16"
Length
5/8"
Thread Depth
1/4 in
Stud Thread Length
3/16 in
Body Thread Length
1/4 in
Hex Width Tolerance
+/-0.006 in

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Brass
Standoff Finish
Zinc Plated
System of Measurement
Inch
Standoff Shape
Hex
Material
Brass
Finish
Zinc Plated
Shape
Hex
Material Quality Standards
ASTM B16
Tensile Strength
45,000 psi
Rockwell Hardness
B55
Standoff Type
Male-Female Standoff
Standoff Thread Gender
Male-Female
Pack Size
Small Pack
Color
Silver
Standoff Color
Silver
Label Shape
Hex

Description

Hex Standoff, Thread Size #4-40, Standoff Thread Gender Male-Female, Overall Length 1 1/4 in, Body Length 1 1/4 in, Thread Length 3/16 in, Body Thread Length 1/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Color Silver, Stud Thread Length 3/16 in, Thread Direction Right Hand, Material Quality Standards ASTM B16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.