Hex Standoff, #6-32 Thrd Sz, 1-1/8 in L, Steel Zinc Plated, 1/4 in Hex W

  • Mfr # BULK-SNDF-517

  • Zoro # G809270076


product price:  $1.89
/ea
Sold in multiples of 250 for $472.50

Key Features

Standoff Gender
Male-Female
Thread Size
#6-32
Overall Length
1-1/8 in
Standoff Material
Steel
Standoff Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SNDF-517
Zoro #
G809270076
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Overall Length
1-1/8 in
Body Length
9/8 in
Outside Diameter
1/4 in
Hex Width
1/4 in
Length Tolerance
+/-0.005 in

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch
Standoff Shape
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products