Hex Standoff, #6-32 Thrd Sz, 5/16 in L, Brass Nickel Plated, 1/4 in Hex W

  • Mfr # BULK-SNDF-1174

  • Zoro # G409265366


product price:  $2.29
/ea
Sold in multiples of 500 for $1,145.00

Key Features

Standoff Gender
Female
Thread Size
#6-32
Overall Length
5/16 in
Standoff Material
Brass
Standoff Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-SNDF-1174
Zoro #
G409265366
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#6-32
Overall Length
5/16 in
Body Length
5/16 in
Outside Diameter
1/4 in
Hex Width
1/4 in
Length Tolerance
+/-0.005 in

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
System of Measurement
Inch
Standoff Shape
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.