
Hex Standoff, #6-32 Thrd Sz, Nylon Plain, 1/4 in Hex W
Mfr # BULK-SNDF-838
Zoro # G609265814
product price: $0.79
/eaSold in multiples of 1000 for $790.00
Key Features
Standoff Gender
Male-Female
Thread Size
#6-32
Standoff Material
Nylon
Standoff Finish
Plain
Body Length
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-SNDF-838
Zoro #
G609265814
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#6-32
Body Length
3/4 in
Outside Diameter
1/4 in
Hex Width
1/4 in
Length Tolerance
+/-0.015 in
Details
Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Nylon
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.