
Hex Standoff, #8-32 Thrd Sz, 11/16 in L, 18-8 Stainless Steel Plain, 5/16 in Hex W
Mfr # BULK-SNDF-966
Zoro # G809270014
product price:Â $2.35
/ea
Sold in multiples of 100 for $235.00
Key Features
Standoff Gender
Female
Thread Size
#8-32
Overall Length
11/16 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-SNDF-966
Zoro #
G809270014
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Overall Length
11/16 in
Body Length
11/16 in
Outside Diameter
5/16 in
Hex Width
5/16 in
Length Tolerance
+/-0.005 in
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.