Shop USA INDUSTRIALS
See all product information
Create Account
Hex Standoff, #8-32 Thrd Sz, 18-8 Stainless Steel Plain, 3/8 in Hex W
- Mfr # BULK-SNDF-428
- Zoro # G309270095
product price:Â
$
9.35
/ea
Sold in multiples of 100 for
$935.00
Key Features
Standoff Gender
Male-Female
Thread Size
#8-32
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Body Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SNDF-428
- Zoro #
- G309270095
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- #8-32
- Body Length
- 1-1/2 in
- Outside Diameter
- 3/8 in
- Hex Width
- 3/8 in
- Length Tolerance
- +/-0.005 in
Details
- Item
- Hex Standoff
- Standoff Gender
- Male-Female
- Standoff Material
- 18-8 Stainless Steel
- Standoff Finish
- Plain
- System of Measurement
- Inch
- Standoff Shape
- Hex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.