Hex Standoff, M2.5 Thrd Sz, 1-1/2 in L, 3.9 mm Thrd L Aluminum Plain, 4.5 mm Hex W

  • Mfr # ZSNDF-83

  • Zoro # G001012047


product price:  $1.85
/ea
Sold in multiples of 6 for $11.10

Key Features

Standoff Gender
Male-Female
Thread Size
M2.5
Overall Length
1-1/2 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-83
Zoro #
G001012047
UPC #
193005459604
Country of Origin
China

Dimensions

Thread Size
M2.5
Overall Length
1-1/2 in
Body Length
16.0 mm
Thread Length
3.9 mm
Outside Diameter
4.5 mm
Hex Width
4.5 mm
Thread Depth
4.8 mm
Length
11/2"
Body Thread Length
4.8 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Finish
Plain
Material
Aluminum
Thread Pitch
0.45 mm
Standoff Type
Male-Female Standoff
Standoff Thread Gender
Male-Female
Rockwell Hardness
B50
Shape
Hex
Pack Size
Small Pack
Tensile Strength
45,000 psi
Standoff Color
Silver
Color
Silver
Label Shape
Hex

Description

Hex Standoff, Thread Size M2.5-0.45, Standoff Thread Gender Male-Female, Overall Length 16 mm, Body Length 16 mm, Thread Length 3.9 mm, Body Thread Length 4.8 mm, Hex Width 4.5 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.