Hex Standoff, M2.5 Thrd Sz, 1-1/4 in L, 3.9 mm Thrd L Aluminum Plain, 4.5 mm Hex W
Mfr # ZSNDF-75
Zoro # G601011839
product price: $1.85
/eaSold in multiples of 6 for $11.10
Key Features
Standoff Gender
Male-Female
Thread Size
M2.5
Overall Length
1-1/4 in
Standoff Material
Aluminum
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSNDF-75
Zoro #
G601011839
UPC #
193005459529
Country of Origin
China
Dimensions
Thread Size
M2.5
Overall Length
1-1/4 in
Body Length
8.0 mm
Thread Length
3.9 mm
Outside Diameter
4.5 mm
Hex Width
4.5 mm
Length
11/4"
Thread Depth
4.8 mm
Body Thread Length
4.8 mm
Hex Width Tolerance
+/-0.13 mm
Description
Hex Standoff, Thread Size M2.5-0.45, Standoff Thread Gender Male-Female, Body Length 8 mm, Thread Length 3.9 mm, Body Thread Length 4.8 mm, Hex Width 4.5 mm, Square Size Not Applicable, Outside Diameter 4.5 mm, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Hex Width Tolerance +/-0.13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.