Hex Standoff, M2.5 Thrd Sz, 3/8 in L, 8 mm Thrd L Aluminum Plain, 4.5 mm Hex W

  • Mfr # ZSNDF-217

  • Zoro # G101011858


product price:  $0.78
/ea
Sold in multiples of 13 for $10.14

Key Features

Standoff Gender
Female
Thread Size
M2.5
Overall Length
3/8 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-217
Zoro #
G101011858
UPC #
193005457594
Country of Origin
China

Dimensions

Thread Size
M2.5
Overall Length
3/8 in
Body Length
8.0 mm
Thread Length
8 mm
Outside Diameter
4.5 mm
Hex Width
4.5 mm
Thread Depth
8 mm
Length
3/8"
Body Thread Length
8 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Finish
Plain
Material
Aluminum
Shape
Hex
Standoff Type
Female-Female Standoff
Pack Size
Small Pack
Standoff Thread Gender
Female-Female
Rockwell Hardness
B50
Thread Pitch
0.45 mm
Tensile Strength
45,000 psi
Thread Fit
6h
Standoff Color
Silver
Label Shape
Hex
Color
Silver

Description

Hex Standoff, Thread Size M2.5-0.45, Standoff Thread Gender Female-Female, Overall Length 8 mm, Body Length 8 mm, Thread Length 8 mm, Body Thread Length 8 mm, Hex Width 4.5 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products